Beli stacker manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTCO Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp26.999.900

    WESTCO Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Maximum Lifting Height (mm): 3000
    • Fork Length (mm): 900
    • Lifting Speed (mm/stroke): 14
    • Overall Size (mm): 1895x785x1470
    • Height Of Forks Lower (mm): 90
    • Capacity (kg): 1000
    • Type: Manual Hand Stacker
  2. KENTA Hand Stacker Winch (Forklift Stacker Manual)
    Mulai

    Rp25.999.900

    KENTA Hand Stacker Winch (Forklift Stacker Manual)
    Deskripsi:
    Compact and service free design.Unique design of winch for easier and safe Lifting.Adjustable fork width from 160mm to 690mm.Two parking brakes on steering wheels.Conforms to EN1757-1
    atribut:
    • Type: Winch Stacker
  3. DAYTON Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp30.999.900

    DAYTON Hand Stacker (Forklift Stacker Manual)
    Deskripsi:
    Manual straddle stackers have their outrigger legs positioned outside of their forks to stabilize the stackers. When a load is placed on the stackers' forks, its weight is distributed directly above these legs. The stackers' forks can completely reach the ground, which allows straddle stackers to lift any type of pallet or skid as long as there is sufficient clearance between it and the stackers' legs. Straddle stackers are typically lighter and more compact than counterbalanced stackers and can maneuver in tight spaces such as aisles, loading docks, and store rooms. These manual stackers have a foot pedal or hand crank that operators use to activate the stackers' lifting mechanism. They are suitable for intermittent use and applications where loads will be moved and lifted short distances.
    atribut:
    • UNSPSC: 24101604
    • Axle-Mounted Wheel Type: Tread on Core
    • Axle-Mounted Wheel/Tread Material: Polyurethane
    • Base Material: Steel
    • Caster Brake Type: No Caster Brake
    • Caster Wheel Type: Swivel
    • Caster Wheel/Tread Material: Polyurethane
    • Caster/Wheel Configuration: (2) Swivel, (2) Axle-Mounted
    • Color: Red
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Frame Type: Flat Back
    • Lift Control: Foot Pump
    • Lift Mechanism: Hydraulic
    • Non-Marking Axle-Mounted Wheels: No
    • Operation: Manual
    • Type: Manual Hand Stacker
  4. Wipro Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    Wipro Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Min. Fork Height (mm): 90
    • Fork Length (mm): 1000
    • Front Wheel Size (mm): Ø80x70
    • Maximum Fork Height (mm): 1600
    • Rear Wheel Size (mm): Ø150x50
    • Type: Hand Stacker
  5. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  6. Werkst Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp19.999.900

    Werkst Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Maximum Height (m): 3
    • Power: Manual
    • Capacity (kg): 1000
    • Fork Length (mm): 900
    • Ground Clearance (mm): 25
    • Lifting Height (mm): 1600
    • Load Center (mm): 400
    • Overal Height (mm): 1990
    • Overal width (mm): 750
    • Overall Length (mm): 1420
    • Size (t): 1
    • Turning Radius (mm): 1590
    • Type: Hand Stacker Manual
  7. HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp44.999.900

    HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)
    atribut:
    • Battery Capacity (V/Ah): 12/120
  8. OPK Hand Stacker Manual PL-H (Forklift Stacker Manual)
    Mulai

    Rp38.999.900

    OPK Hand Stacker Manual PL-H (Forklift Stacker Manual)
    atribut:
    • Maximum Height (mm): 1500
    • Minimum Height (mm): 80
    • Type: Hand Stacker Manual
  9. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp6.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  10. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  11. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

  12. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp16.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  13. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
  14. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
Daftar Harga stacker manual Terbaru November 2026
WESTCO Hand Stacker Manual (Forklift Stacker Manual)Rp26.999.900
KENTA Hand Stacker Winch (Forklift Stacker Manual)Rp25.999.900
DAYTON Hand Stacker (Forklift Stacker Manual)Rp30.999.900
OIC Hand Stacker Hydraulic Manual (Forklift Stacker Manual)Rp13.999.900
Wipro Hand Stacker (Forklift Stacker Manual)Rp13.999.900
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
Werkst Hand Stacker Manual (Forklift Stacker Manual)Rp19.999.900
KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp47.999.900
HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)Rp44.999.900
OPK Hand Stacker Manual PL-H (Forklift Stacker Manual)Rp38.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait